Add More Items
View All Quick Selects
Below you can add an image for 'reducer coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2-1/2 In. Schedule 40 Standard Center Stop Coupling
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$240.11
Per 100
Coupling, 2-1/2 In Trade Size, 3.250 In Outside Diameter, 2.875 In Inside, 3.500 In Length, Gray, 0.3800 LB/Ea
Terminal Adapter, 1-1/2 In Trade Size, 2 In Outside Diameter, 2.063 In Height, Gray, Male Connection, 0.0980 LB/Ea
$140.11
1-1/2 In. Male Terminal Adapter
Plastic Bushing, 4 In Trade Size, Gray, Insulated, Straight Connection Orientation, Threaded Connection, 4-13/16 In Width, 3/4 In Height, 4-13/16 In Diameter, +150 °C Operating Temperature, 0.075 LB/Ea
$278.29
Adapter, 1-1/2 In Trade Size, 2.25 In Inside, 2.125 In Length, Gray, 0.1210 LB/Ea
$146.71
1-1/2 In. Schedule 40 Female Adapter
Terminal Adapter, 4 In Trade Size, 5 In Outside Diameter, 3.438 In Height, Gray, Male Connection, 0.6000 LB/Ea
$861.01
4 In. Male Terminal Adapter
Adapter, 1-1/4 In Trade Size, 2 In Inside, 1.938 In Length, Gray, 0.1110 LB/Ea
$137.96
1-1/4 In. Schedule 40 Female Adapter
Adapter, 1/2 In Trade Size, 1 In Inside, 1.438 In Length, Gray, 0.0290 LB/Ea
$48.32
1/2 In. Schedule 40 Female Adapter
Adapter, 2 In Trade Size, 2.688 In Inside, 2.125 In Length, Gray, 0.1700 LB/Ea
$199.83
2 In. Schedule 40 Female Adapter
Plastic Bushing, 2-1/2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Threaded Connection, 3-1/8 In Width, 5/8 In Height, 3-1/8 In Diameter, +150 °C Operating Temperature, 0.0475 LB/Ea
Nacogdoches Availability: Out Of Stock
$133.96
Terminal Adapter, 3 In Trade Size, 3.938 In Outside Diameter, 3.000 In Height, Gray, Male Connection, 0.4000 LB/Ea
$501.63
3 In. Male Terminal Adapter
End Ball, 4 In Trade Size, 4 In Outside Diameter, 5.125 In Inside, 2.375 In Height, Gray
$1,318.53
Adapter, 4 In Trade Size, 5 In Inside, 3.250 In Length, Gray, 0.8520 LB/Ea
$741.87
20
Popularity
Default